Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Apple Blossom Eggshell Latex Interior Paint

  • Zoro #: G0028513
  • Mfr #: 0000Z0381-20

$183.50

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Base Type: Latex
  • Finish: Eggshell
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028513
  • Mfr #: 0000Z0381-20
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Finish: Eggshell Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Color Family: Oranges
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Color: Apple Blossom
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold Size: 5 gal.
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Apple Blossom, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20