Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Aqua Luster Eggshell Latex Interior Paint
  • Zoro #: G0026124
  • Mfr #: 0000Z0380-20
$183.50
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Color Family: Greens
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
This item ships free.

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0026124
  • Mfr #: 0000Z0380-20
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Greens
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Color: Aqua Luster
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Finish: Eggshell Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Aqua Luster, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-20