Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Aqua Luster Semi-gloss Latex Interior Paint

  • Zoro #: G0061879
  • Mfr #: 0000Z0680-20
$218.82
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Standards: GREENGUARD Gold Certified
  • Paint Base Type: Latex
See full product details
This item ships free.

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0061879
  • Mfr #: 0000Z0680-20
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Color Family: Greens
Dry Time Recoat: 4 hr Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Finish: Semi-gloss
Color: Aqua Luster Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Size: 5 gal
Coverage: 400 sq ft/gal Base Type: Latex
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Application Method: Brush, Roll, Spray
Dry Time: 1 hr Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Aqua Luster, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-20