Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Atlantic Tulip Satin Latex Interior Paint

  • Zoro #: G0046022
  • Mfr #: 0000Z0583-16

$47.90

  • Dry Time: 1 hr.
  • VOC Content: Less than 50g/L
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0046022
  • Mfr #: 0000Z0583-16
Dry Time: 1 hr. VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Color Family: Purples Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Atlantic Tulip
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Size: 1 gal. Finish: Satin
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Atlantic Tulip, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16