Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Autumn Dusk Semi-gloss Latex Interior Paint

  • Zoro #: G0050362
  • Mfr #: 0000Z0683-16

$48.22

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Finish: Semi-gloss
  • Coverage: 400 sq. ft./gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050362
  • Mfr #: 0000Z0683-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Semi-gloss
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Item: Interior Paint VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Browns
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Color: Autumn Dusk
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 1 gal. Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Autumn Dusk, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16