Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Baby Breath Eggshell Latex Interior Paint
  • Zoro #: G0006509
  • Mfr #: 0000Z0380-20
$210.19
  • Paint Base Type: Latex
  • Standards: GREENGUARD Gold Certified
  • Finish: Eggshell
See full product details
This item ships free.

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0006509
  • Mfr #: 0000Z0380-20
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Finish: Eggshell Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Size: 5 gal. Coverage: 400 sq. ft./gal.
Item: Interior Paint Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Color: Baby Breath For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Beiges Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Baby Breath, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-20