Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Beau Geste Semi-gloss Latex Interior Paint
  • Zoro #: G0004634
  • Mfr #: 0000Z0683-16
$48.25
  • Paint Cleanup: Soap and Water
  • Finish: Semi-gloss
  • Standards: GREENGUARD Gold Certified
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004634
  • Mfr #: 0000Z0683-16
Paint Cleanup: Soap and Water Finish: Semi-gloss
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Beau Geste
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Size: 1 gal.
Color Family: Browns Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Item: Interior Paint
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Beau Geste, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0683-16