Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Bed Of Roses Eggshell Latex Interior Paint
  • Zoro #: G0028312
  • Mfr #: 0000Z0381-20
$183.50
  • Item: Interior Paint
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Finish: Eggshell
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028312
  • Mfr #: 0000Z0381-20
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Finish: Eggshell Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Color: Bed Of Roses Size: 5 gal.
Paint Base Type: Latex Base Type: Latex
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Color Family: Purples Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Bed of Roses, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20