Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Bed Of Roses Semi-gloss Latex Interior Paint

  • Zoro #: G0057825
  • Mfr #: 0000Z0681-16

$42.60

  • Paint Cleanup: Soap and Water
  • Base Type: Latex
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057825
  • Mfr #: 0000Z0681-16
Paint Cleanup: Soap and Water Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Finish: Semi-gloss
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Color: Bed Of Roses
Color Family: Purples Paint Sub-Brand: Fresh-Spec(TM)
Size: 1 gal. Dry Time: 1 hr.
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Bed of Roses, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0681-16