Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Berry Bliss Eggshell Latex Interior Paint

  • Zoro #: G0036712
  • Mfr #: 0000Z0383-16

$43.92

  • Coverage: 400 sq. ft./gal.
  • Paint Base Type: Latex
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036712
  • Mfr #: 0000Z0383-16
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Base Type: Latex
Dry Time: 1 hr. Application Method: Brush, Roll, Spray
Color Family: Purples Paint Sub-Brand: Fresh-Spec(TM)
Color: Berry Bliss Item: Interior Paint
Standards: GREENGUARD Gold Certified Size: 1 gal.
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Eggshell
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Berry Bliss, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0383-16