Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Berry Bliss Semi-gloss Latex Interior Paint

  • Zoro #: G0050213
  • Mfr #: 0000Z0683-16

$48.22

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Size: 1 gal.
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050213
  • Mfr #: 0000Z0683-16
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal.
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Color: Berry Bliss Dry Time Recoat: 4 hr.
Color Family: Purples Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Item: Interior Paint VOC Content: Less than 50g/L
Finish: Semi-gloss Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Berry Bliss, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16