Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Bittersweet Eggshell Latex Interior Paint

  • Zoro #: G0036870
  • Mfr #: 0000Z0383-16

$43.92

  • Coverage: 400 sq. ft./gal.
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036870
  • Mfr #: 0000Z0383-16
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
Color: Bittersweet Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Finish: Eggshell
VOC Content: Less than 50g/L Base Type: Latex
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Oranges Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Bittersweet, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0383-16