Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Bittersweet Semi-gloss Latex Interior Paint

  • Zoro #: G0050414
  • Mfr #: 0000Z0683-16

$48.25

  • Dry Time: 1 hr.
  • Paint Cleanup: Soap and Water
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050414
  • Mfr #: 0000Z0683-16
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD Gold Finish: Semi-gloss
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Base Type: Latex Size: 1 gal.
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Color: Bittersweet
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Color Family: Oranges
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Bittersweet, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16