Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Blackwatch Green Satin Latex Interior Paint

  • Zoro #: G0047894
  • Mfr #: 0000Z0583-16

$47.90

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Paint Cleanup: Soap and Water
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0047894
  • Mfr #: 0000Z0583-16
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Color Family: Greens Application Method: Brush, Roll, Spray
Color: Blackwatch Green Item: Interior Paint
Finish: Satin Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Blackwatch Green, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16