Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Blue Chalk Semi-gloss Latex Interior Paint

  • Zoro #: G0065202
  • Mfr #: 0000Z0681-20

$218.82

  • Coverage: 400 sq. ft./gal.
  • VOC Content: Less than 50g/L
  • Color Family: Blues
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0065202
  • Mfr #: 0000Z0681-20
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Color Family: Blues Finish: Semi-gloss
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Color: Blue Chalk Size: 5 gal.
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Chalk, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20