Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Blue Heaven Eggshell Latex Interior Paint

  • Zoro #: G0032941
  • Mfr #: 0000Z0381-16

$43.95

  • Dry Time Recoat: 4 hr.
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032941
  • Mfr #: 0000Z0381-16
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Size: 1 gal. Finish: Eggshell
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Color: Blue Heaven Paint Cleanup: Soap and Water
Dry Time: 1 hr. Color Family: Blues
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Heaven, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16