Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Blue Heaven Eggshell Latex Interior Paint
  • Zoro #: G0027165
  • Mfr #: 0000Z0381-20
$210.19
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Finish: Eggshell
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0027165
  • Mfr #: 0000Z0381-20
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Eggshell
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Paint Base Type: Latex Color: Blue Heaven
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Base Type: Latex
Application Method: Brush, Roll, Spray Size: 5 gal.
Item: Interior Paint VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Blues
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Heaven, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20