Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Blue Waltz Semi-gloss Latex Interior Paint

  • Zoro #: G0063495
  • Mfr #: 0000Z0681-20
$218.82
  • Min. Application Temp.: 50 Degrees F
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Size: 5 gal
See full product details
This item ships free.

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063495
  • Mfr #: 0000Z0681-20
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Size: 5 gal Item: Interior Paint
Finish: Semi-gloss Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Blue Waltz
Coverage: 400 sq ft/gal Paint Cleanup: Soap and Water
Color Family: Blues Dry Time Recoat: 4 hr
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Base Type: Latex
Dry Time: 1 hr Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Waltz, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-20