Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Blueberry Slush Flat Latex Interior Paint
  • Zoro #: G0015143
  • Mfr #: 0000Z0281-16
$42.40
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015143
  • Mfr #: 0000Z0281-16
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Size: 1 gal.
Dry Time Recoat: 4 hr. Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Coverage: 400 sq. ft./gal. Finish: Flat
Color: Blueberry Slush Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Color Family: Blues
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blueberry Slush, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16