Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Brandywine Semi-gloss Latex Interior Paint

  • Zoro #: G0004582
  • Mfr #: 0000Z0683-16

$42.60

  • Item: Interior Paint
  • Paint Base Type: Latex
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004582
  • Mfr #: 0000Z0683-16
Item: Interior Paint Paint Base Type: Latex
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Color: Brandywine Finish: Semi-gloss
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Purples Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Brandywine, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16