Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Breath of Spring Flat Latex Interior Paint

  • Zoro #: G0012249
  • Mfr #: 0000Z0280-16

$42.37

  • Paint Base Type: Latex
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012249
  • Mfr #: 0000Z0280-16
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint Size: 1 gal.
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Color Family: Greens
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Finish: Flat For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Color: Breath of Spring
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Breath of Spring, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16