Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Int. Paint, Brierwood, Semi-Gloss, 1 gal

  • Zoro #: G0001301
  • Mfr #: 000RZ4191-16

$61.62

  • Application Method: Brush, Roll, Spray
  • Paint Color Family: Yellows
  • Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #000RZ4191-16 Specifications

  • Zoro #: G0001301
  • Mfr #: 000RZ4191-16
Application Method: Brush, Roll, Spray Paint Color Family: Yellows
Base Type: Latex Color: Brierwood
VOC Content: Less than 50g/L Color Family: Yellows
Dry Time: 30 min. Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Paint Sub-Brand: Accolade(R) Coverage: 400 sq. ft./gal.
Surface: Drywall, Cured Plaster, Masonry, Wood, Metal and Previously Painted Surfaces Dry Time Recoat: 4 hr.
Size: 1 gal. Finish: Semi-gloss
Paint Base Type: Latex Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, Paint Base Type Latex, Paint Color Family Yellows, Color Brierwood, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Accolade(R), Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Reviews of Pratt & Lambert #000RZ4191-16