Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Int. Paint, Brierwood, Semi-Gloss, 5 gal

  • Zoro #: G0001405
  • Mfr #: 000PZ4191-20

$301.93

  • Dry Time Recoat: 4 hr.
  • VOC Content: Less than 50g/L
  • Surface: Drywall, Cured Plaster, Masonry, Wood, Metal and Previously Painted Surfaces
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #000PZ4191-20 Specifications

  • Zoro #: G0001405
  • Mfr #: 000PZ4191-20
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Surface: Drywall, Cured Plaster, Masonry, Wood, Metal and Previously Painted Surfaces Paint Cleanup: Soap and Water
Base Type: Latex Item: Interior Paint
Dry Time: 30 min. Color Family: Yellows
Min. Application Temp.: 50 Degrees F Paint Color Family: Yellows
Finish: Semi-gloss Color: Brierwood
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Size: 5 gal.
Paint Sub-Brand: Accolade(R) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, Paint Base Type Latex, Paint Color Family Yellows, Color Brierwood, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Accolade(R), Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Reviews of Pratt & Lambert #000PZ4191-20