Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Bright White Eggshell Latex Interior Paint
  • Zoro #: G0028839
  • Mfr #: 0000Z0380-20
$163.24
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Item: Interior Paint
  • Min. Application Temp.: 50 Degrees F
See full product details
This item ships free.

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0028839
  • Mfr #: 0000Z0380-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Base Type: Latex Paint Cleanup: Soap and Water
Color Family: Whites Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Size: 5 gal. Application Method: Brush, Roll, Spray
Color: Bright White Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Eggshell
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Bright White, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0380-20