Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Int. Paint, Bright White, Semi-Gloss, 1 gal

  • Zoro #: G0065403
  • Mfr #: 0000Z0680-16
$49.74
  • Finish: Semi-gloss
  • VOC Content: Less than 50g/L
  • Standards: GREENGUARD Gold Certified
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065403
  • Mfr #: 0000Z0680-16
Finish: Semi-gloss VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Color: Bright White
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr
Item: Interior Paint Base Type: Latex
Coverage: 400 sq ft/gal Color Family: Whites
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Bright White, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-16