Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Brown Sugar Eggshell Latex Interior Paint
  • Zoro #: G0036265
  • Mfr #: 0000Z0383-16
$43.92
  • Dry Time Recoat: 4 hr.
  • Application Method: Brush, Roll, Spray
  • Item: Interior Paint
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036265
  • Mfr #: 0000Z0383-16
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Item: Interior Paint Color Family: Browns
Paint Base Type: Latex Dry Time: 1 hr.
Size: 1 gal. Standards: GREENGUARD Gold Certified
Color: Brown Sugar Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) Finish: Eggshell
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Brown Sugar, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16