Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Burnt Yellow Eggshell Latex Interior Paint

  • Zoro #: G0036423
  • Mfr #: 0000Z0383-16

$43.92

  • Color Family: Yellows
  • Base Type: Latex
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036423
  • Mfr #: 0000Z0383-16
Color Family: Yellows Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Color: Burnt Yellow Paint Base Type: Latex
Finish: Eggshell Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Burnt Yellow, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0383-16