Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cabbage Rose Eggshell Latex Interior Paint

  • Zoro #: G0034402
  • Mfr #: 0000Z0381-16

$43.95

  • VOC Content: Less than 50g/L
  • Standards: GREENGUARD Gold Certified
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0034402
  • Mfr #: 0000Z0381-16
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Cabbage Rose Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Size: 1 gal.
Color Family: Grays For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Eggshell Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Cabbage Rose, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16