Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Cabbage Rose Semi-gloss Latex Interior Paint

  • Zoro #: G0064764
  • Mfr #: 0000Z0681-20

$218.82

  • Paint Base Type: Latex
  • Application Method: Brush, Roll, Spray
  • Dry Time: 1 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064764
  • Mfr #: 0000Z0681-20
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Fresh-Spec(TM)
Color: Cabbage Rose VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Size: 5 gal.
Standards: GREENGUARD Gold Certified Color Family: Grays
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Semi-gloss
Dry Time Recoat: 4 hr. Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Cabbage Rose, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20