Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cadet Gray Semi-gloss Latex Interior Paint

  • Zoro #: G0065309
  • Mfr #: 0000Z0680-16

$48.22

  • Standards: GREENGUARD Gold Certified
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Color: Cadet Gray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065309
  • Mfr #: 0000Z0680-16
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Color: Cadet Gray Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Size: 1 gal.
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Semi-gloss For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Color Family: Grays
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Cadet Gray, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16