Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Cafe Cubano Eggshell Latex Interior Paint

  • Zoro #: G0028251
  • Mfr #: 0000Z0381-20

$183.50

  • Application Method: Brush, Roll, Spray
  • Min. Application Temp.: 50 Degrees F
  • Paint Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028251
  • Mfr #: 0000Z0381-20
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Item: Interior Paint
Finish: Eggshell Green Certification or Other Recognition: GREENGUARD Gold
Color: Cafe Cubano For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Browns Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Size: 5 gal. Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Cafe Cubano, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20