Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cafe Cubano Semi-gloss Latex Interior Paint

  • Zoro #: G0057773
  • Mfr #: 0000Z0681-16

$48.25

  • Paint Cleanup: Soap and Water
  • Paint Base Type: Latex
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057773
  • Mfr #: 0000Z0681-16
Paint Cleanup: Soap and Water Paint Base Type: Latex
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
Size: 1 gal. Color Family: Browns
Finish: Semi-gloss Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Color: Cafe Cubano Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Cafe Cubano, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16