Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Cafe Cubano Semi-gloss Latex Interior Paint

  • Zoro #: G0064204
  • Mfr #: 0000Z0681-20

$218.82

  • Finish: Semi-gloss
  • Standards: GREENGUARD Gold Certified
  • Color Family: Browns
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064204
  • Mfr #: 0000Z0681-20
Finish: Semi-gloss Standards: GREENGUARD Gold Certified
Color Family: Browns Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Coverage: 400 sq. ft./gal. Color: Cafe Cubano
Item: Interior Paint Size: 5 gal.
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Cafe Cubano, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20