Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Candle Green Eggshell Latex Interior Paint

  • Zoro #: G0031444
  • Mfr #: 0000Z0380-16

$43.95

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • VOC Content: Less than 50g/L
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0031444
  • Mfr #: 0000Z0380-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Base Type: Latex Item: Interior Paint
Finish: Eggshell Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Paint Base Type: Latex
Size: 1 gal. Color Family: Greens
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Candle Green
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Candle Green, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16