Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Candy Box Semi-gloss Latex Interior Paint

  • Zoro #: G0062113
  • Mfr #: 0000Z0680-20

$218.82

  • Finish: Semi-gloss
  • Item: Interior Paint
  • Color: Candy Box
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0062113
  • Mfr #: 0000Z0680-20
Finish: Semi-gloss Item: Interior Paint
Color: Candy Box Paint Base Type: Latex
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Color Family: Oranges
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
Size: 5 gal. Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Candy Box, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20