Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Canton Jade Semi-gloss Latex Interior Paint

  • Zoro #: G0063181
  • Mfr #: 0000Z0681-20
$218.82
  • VOC Content: Less than 50g/L
  • Color Family: Greens
  • Application Method: Brush, Roll, Spray
See full product details
This item ships free.

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063181
  • Mfr #: 0000Z0681-20
VOC Content: Less than 50g/L Color Family: Greens
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Color: Canton Jade Base Type: Latex
Coverage: 400 sq ft/gal Paint Cleanup: Soap and Water
Size: 5 gal Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Dry Time: 1 hr
Finish: Semi-gloss Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Canton Jade, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-20