Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Capri Grotto Semi-gloss Latex Interior Paint

  • Zoro #: G0057904
  • Mfr #: 0000Z0681-16
$48.25
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Base Type: Latex
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057904
  • Mfr #: 0000Z0681-16
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex VOC Content: Less than 50g/L
Size: 1 gal Standards: GREENGUARD Gold Certified
Dry Time: 1 hr Coverage: 400 sq ft/gal
Finish: Semi-gloss Item: Interior Paint
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Blues Color: Capri Grotto
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Capri Grotto, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-16