Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Capri Grotto Semi-gloss Latex Interior Paint

  • Zoro #: G0064563
  • Mfr #: 0000Z0681-20

$218.82

  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064563
  • Mfr #: 0000Z0681-20
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Color Family: Blues Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Color: Capri Grotto Coverage: 400 sq. ft./gal.
Finish: Semi-gloss Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Capri Grotto, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20