Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cedar Rose Semi-gloss Latex Interior Paint

  • Zoro #: G0057545
  • Mfr #: 0000Z0681-16

$48.25

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • VOC Content: Less than 50g/L
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057545
  • Mfr #: 0000Z0681-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Purples Item: Interior Paint
Base Type: Latex Size: 1 gal.
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Color: Cedar Rose Dry Time: 1 hr.
Standards: GREENGUARD Gold Certified Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Cedar Rose, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16