Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Cedar Rose Semi-gloss Latex Interior Paint

  • Zoro #: G0064125
  • Mfr #: 0000Z0681-20

$218.82

  • Coverage: 400 sq. ft./gal.
  • Color Family: Purples
  • VOC Content: Less than 50g/L
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064125
  • Mfr #: 0000Z0681-20
Coverage: 400 sq. ft./gal. Color Family: Purples
VOC Content: Less than 50g/L Paint Base Type: Latex
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Finish: Semi-gloss Size: 5 gal.
Standards: GREENGUARD Gold Certified Color: Cedar Rose
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Cedar Rose, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20