Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Celestial Semi-gloss Latex Interior Paint

  • Zoro #: G0057965
  • Mfr #: 0000Z0681-16

$42.60

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057965
  • Mfr #: 0000Z0681-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Item: Interior Paint
Dry Time Recoat: 4 hr. Size: 1 gal.
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Color: Celestial Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Blues VOC Content: Less than 50g/L
Finish: Semi-gloss Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Paint Cleanup: Soap and Water Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Celestial, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16