Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Celestial Semi-gloss Latex Interior Paint

  • Zoro #: G0064441
  • Mfr #: 0000Z0681-20

$218.82

  • VOC Content: Less than 50g/L
  • Coverage: 400 sq. ft./gal.
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064441
  • Mfr #: 0000Z0681-20
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. Paint Base Type: Latex
Size: 5 gal. Color Family: Blues
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Finish: Semi-gloss
Dry Time: 1 hr. Base Type: Latex
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Color: Celestial Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Celestial, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20