Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cerulean Haze Eggshell Latex Interior Paint

  • Zoro #: G0003943
  • Mfr #: 0000Z0381-16

$43.95

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Paint Base Type: Latex
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0003943
  • Mfr #: 0000Z0381-16
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Dry Time: 1 hr. Color Family: Reds
Paint Cleanup: Soap and Water Size: 1 gal.
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Finish: Eggshell For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Base Type: Latex
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq. ft./gal. Color: Cerulean Haze
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Cerulean Haze, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16