Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Chalk Gray Semi-gloss Latex Interior Paint

  • Zoro #: G0061352
  • Mfr #: 0000Z0680-20
$218.82
  • Standards: GREENGUARD Gold Certified
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Color Family: Grays
See full product details
This item ships free.

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0061352
  • Mfr #: 0000Z0680-20
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Grays Dry Time Recoat: 4 hr
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr Coverage: 400 sq ft/gal
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Finish: Semi-gloss
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Chalk Gray
Paint Base Type: Latex VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Size: 5 gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Chalk Gray, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-20