Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cheeky Orange Eggshell Latex Interior Paint

  • Zoro #: G0033142
  • Mfr #: 0000Z0381-16

$43.92

  • Finish: Eggshell
  • Paint Cleanup: Soap and Water
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033142
  • Mfr #: 0000Z0381-16
Finish: Eggshell Paint Cleanup: Soap and Water
Item: Interior Paint Dry Time Recoat: 4 hr.
Base Type: Latex Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Color: Cheeky Orange
Standards: GREENGUARD Gold Certified Color Family: Oranges
Min. Application Temp.: 50 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Cheeky Orange, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16