Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Cheeky Orange Eggshell Latex Interior Paint
  • Zoro #: G0027314
  • Mfr #: 0000Z0381-20
$210.19
  • Dry Time: 1 hr.
  • Item: Interior Paint
  • Min. Application Temp.: 50 Degrees F
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0027314
  • Mfr #: 0000Z0381-20
Dry Time: 1 hr. Item: Interior Paint
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Color: Cheeky Orange Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Size: 5 gal.
Coverage: 400 sq. ft./gal. Finish: Eggshell
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Oranges Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Cheeky Orange, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20