Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. China Rose Semi-gloss Latex Interior Paint

  • Zoro #: G0065482
  • Mfr #: 0000Z0681-20

$218.82

  • Finish: Semi-gloss
  • Dry Time: 1 hr.
  • Color Family: Purples
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0065482
  • Mfr #: 0000Z0681-20
Finish: Semi-gloss Dry Time: 1 hr.
Color Family: Purples Min. Application Temp.: 50 Degrees F
Base Type: Latex Paint Base Type: Latex
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Size: 5 gal. Item: Interior Paint
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Color: China Rose Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color China Rose, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20