October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

1 gal. China White Semi-gloss Latex Interior Paint

  • Zoro #: G0067731
  • Mfr #: 0000Z0680-16

$49.87

Details
  • Base Type: Latex
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0067731
  • Mfr #: 0000Z0680-16
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Color Family: Whites
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Color: China White Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Finish: Semi-gloss
Country of Origin (subject to change): United States

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color China White, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0680-16