Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. China White Semi-gloss Latex Interior Paint

  • Zoro #: G0062165
  • Mfr #: 0000Z0680-20

$218.82

  • Paint Base Type: Latex
  • Item: Interior Paint
  • Min. Application Temp.: 50 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0062165
  • Mfr #: 0000Z0680-20
Paint Base Type: Latex Item: Interior Paint
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Color: China White
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Whites
Green Certification or Other Recognition: GREENGUARD Gold Finish: Semi-gloss
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color China White, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20