Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Chipmunk Stripe Satin Latex Interior Paint

  • Zoro #: G0043450
  • Mfr #: 0000Z0581-16

$47.90

  • Dry Time Recoat: 4 hr.
  • Base Type: Latex
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043450
  • Mfr #: 0000Z0581-16
Dry Time Recoat: 4 hr. Base Type: Latex
Dry Time: 1 hr. VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Browns Finish: Satin
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Item: Interior Paint Application Method: Brush, Roll, Spray
Size: 1 gal. Color: Chipmunk Stripe
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Chipmunk Stripe, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16